Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black No Led Tactical Handheld Flashlight, 500 lm TAC-360XL

Black No Led Tactical Handheld Flashlight, 500 lm (Discontinued)

  • Mfr # TAC-360XL
  • Zoro # G9741387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-360XL
Zoro #
G9741387
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
5.50 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Maximum Lumens Output
500
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
No
Run Time on High Setting
2 hr
Flashlight Body Material
Aircraft-Grade 6061-T6 Aluminum with Type III Hard Anodized Finish
Lamp Type
Led
Safety Rated
Not Safety Rated
Battery Burn Time
2 hr
Special Light Output Mode
No Special Light Output
Weight with Batteries
5.70 oz
Batteries Included
Yes
Switch Type
Push Button
Item
Tactical Handheld Flashlight
Water Penetration Rating
IPX7
Light Output Modes
High
Lumens
500
Beam Distance
150m
Lens Material
Polycarbonate
Peak Beam Intensity
5597cd
Includes
Pocket Clip
Standards
CE
Flashlight Beam Type
Fixed
Lamp Life
50,000 hr
Drop Rating
2.0m

Description

Tactical Handheld Flashlight, Number of Batteries 2, Rechargeable No, Body Color Black, Weight with Batteries 5.70 oz, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.