This item is Discontinued.

No Product Image Available

Black Rechargeable Led Tactical Handheld Flashlight, 800 lm (Discontinued)

  • Mfr # TAC-560XL
  • Zoro # G9699187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-560XL
Zoro #
G9699187
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
12 V
Length
6.25 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Maximum Lumens Output
800 lm
Number of Batteries
1
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
2 hr
Flashlight Body Material
Aircraft-Grade 6061-T6 Aluminum with Type III Hard Anodized Finish
Lamp Type
Led
Safety Rated
Not Safety Rated
Includes
AC/DC Charger Cords, Battery Carrier, Charger
Lamp Life
50,000 hr
Standards
CE
Flashlight Beam Type
Fixed
Light Output Modes
High / Medium / Low
Item
Tactical Handheld Flashlight
Lens Material
Polycarbonate
Switch Type
Push Button
Batteries Included
Yes
Weight with Batteries
6.1 oz
Water Penetration Rating
IPX7
Battery Burn Time
2/8.8 hr
Drop Rating
2.0m
Beam Distance
205 m
Special Light Output Mode
Strobe
Lumens
800/350/140

Description

Tactical Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Weight with Batteries 6.1 oz, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.