Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nightstick Flashlight, LED, Black, 160/100/80/50 lm NSP-4620B

Flashlight, LED, Black, 160/100/80/50 lm (Discontinued)

  • Mfr # NSP-4620B
  • Zoro # G5215804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4620B
Zoro #
G5215804
UPC #
017398801898
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
9.0 in

Details

Lamp Type
Led
Flashlight Grouping Type
Hands Free Light
Number of Batteries
4
Lumens Range
100 to 249
Lumens
160/100/80/50
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
General Purpose
Includes
Impact Bumpers
Flashlight Body Material
Plastic
Battery Burn Time
4/7.5/8/15.5 hr
Water Penetration Rating
IPX6
Item
Hands Free Light
Safety Rated
Not Safety Rated
Beam Distance
43m
Switch Type
Push button
Lens Material
Polycarbonate
Light Output Modes
High
Batteries Included
Yes
Flashlight Beam Type
Adjustable, Dual, Flood
Maximum Lumens Output
160
Lamp Life
35,000 hr
Run Time on High Setting
4 hr
Lighting Technology
LED
Weight with Batteries
7.8 oz

Description

Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Lumens 160/100/80/50, Lumens Range 100 to 249, Maximum Lumens Output 160, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 4 hr, Body Color Black, Flashlight Body Material Plastic, Length 9.0 in, Light Output Modes High, Batteries Included Yes, Battery Burn Time 4/7.5/8/15.5 hr, Number of Batteries 4, Beam Distance 43m, Lamp Life 35,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.