Flashlight

  • Mfr # TAC-660XL

  • Zoro # G022917680


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Charger Style Included
AC/DC Cords with Charger
Rechargeable
Yes
Beam Color
White
Run Time at Maximum Brightness
3.25 hr
Switch Location
Body, Tail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAC-660XL
Zoro #
G022917680
UPC #
017398808644
Country of Origin
China

Dimensions

Battery Size
CR123
Overall Length
6 1/4 in

Details

Charger Style Included
AC/DC Cords with Charger
Rechargeable
Yes
Beam Color
White
Run Time at Maximum Brightness
3.25 hr
Switch Location
Body, Tail
Switch Type
Push Button
Includes Secondary Light
No
Intrinsically Safe
No
Number of Batteries
1
Special Features
Serialized For Personal Identification
Includes
AC and DC Power Supplies, Charger, Drop-In Charger, Rechargeable Lithium Ion Battery
Number of Light Output Modes
3
Body Color
Black
Item
Flashlight
Maximum Brightness
1,100 lm
Maximum Beam Distance
228 m
Beam Focus
Fixed
IP Rating
IPX7
Body Material
Aluminum
Beam Pattern
Spot
Drop Rating
2 m

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 228 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 3.25 hr, Charger Style Included AC/DC Cords with Charger, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.