Zoro Homepage

General Purpose Handheld Flashlight, AA

  • Mfr # USB-320

  • Zoro # G314338339


product price: $66.19
/ea
Sold in multiples of 4 for $264.76

Key Features

Body Color
Black
Light Output Modes
1
Includes
Rechargeable Li-ion Battery
Rechargeable
Yes
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-320
Zoro #
G314338339
UPC #
017398806015
Country of Origin
Switzerland

Dimensions

Battery Size
AA
Overall Height
4 1/2 in
Manufacturer Warranty Length
1 yr
Body Diameter
3/4 in

Details

Item
General Purpose Handheld Flashlight
Body Color
Black
Light Output Modes
1
Includes
Rechargeable Li-ion Battery
Rechargeable
Yes
Number of Batteries
1
Lighting Technology
LED
Switch Type
Push Button
Body Material
Aluminum
Standards
BC, CE, is 16046, NFPA-1971-8.6 (2013), UKCA
Weight with Batteries
3 oz
Drop Rating
2 m
Number of Light Output Modes
1
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant, Waterproof
Includes Batteries
Yes
Charger Style Included
USB Type-C Charger
Beam Focus
Fixed
Handle Shape
Round
Maximum Beam Distance
157 m
Brightness Levels
320 lm
Maximum Brightness
320 lm
Beam Intensity Levels
6,168 cd
Run Time at Maximum Brightness
1.5 hr
Run Time Levels
1.5 hr
Maximum Run Time
1.5 hr
IP Rating
IPX7
Features
Serial Number for Personal Identification, Sharp Focused Beam
Includes Charger
Yes
Application
Automotive, Industrial, Law Enforcement, Rescue, Security, Sporting Goods
Power Source
Battery
Environment
Smoke
Mount Type
Clip
Charging Time
4 hr
Switch Location
Body
Beam Distance Levels
157 m
Battery Chemistry
Lithium Ion
Beam Color
White
Beam Pattern
Spot
Includes Secondary Light
No

Description

General Purpose Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 157 m, Maximum Brightness 320 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 3 oz, Charger Style Included USB Type-C Charger, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.