Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green AA, 200

  • Mfr # XPP-5418GX-K01

  • Zoro # G2384851


product price: $49.45
/ea
Sold in multiples of 4 for $197.80

Key Features

Body Color
Green
Rechargeable
No
Lumens
200
Length
5.6"
Flashlight Body Material
Glass-Filled Nylon Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5418GX-K01
Zoro #
G2384851
UPC #
017398806206
Country of Origin
China

Dimensions

Length
5.6"
Body Dia.
1.4"
Flashlight Battery Size
AA
Battery Size
AA
Overall Length
5 5/8 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
AA

Details

Item
Safety-Rated Headlamp
Body Color
Green
Rechargeable
No
Lumens
200
Flashlight Body Material
Glass-Filled Nylon Polymer
Maximum Lumens Output
200
Run Time on High Setting
10.5 hr.
Number of Batteries
3
Weight with Batteries
5.4 oz
Drop Rating
2 m
Body Material
Nylon
Switch Type
Push Button
Lamp Life
50,000 hr
Standards
ATEX, cETLus, IECEx
Peak Beam Intensity
5,129 cd
Lighting Technology
LED
Features
Mount Allows For Clearance Around Face Shields, Goggles Or Other Helmet-Mounted Equipment., Mount Can Be Attached to Either Side of Helmet, Non-Slip Grip, Sharp Focused Flashlight Beam For Distance Illumination
Run Time at Maximum Brightness
10.5 hr
IP Rating
IP67
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Beam Intensity Levels
5,129 cd
Includes Batteries
No
Number of Light Output Modes
1
Application
Automotive, Fire and Rescue
Battery Chemistry
Alkaline
Mount Type
Helmet Mount
Beam Distance Levels
143 m
Includes Charger
No
Series
X-Series
Run Time Levels
10.5 hr
Environment
Hazardous Location
Maximum Beam Distance
143 m
Switch Location
Tail
Beam Pattern
Spot
Maximum Run Time
10.5 hr
Beam Focus
Fixed
Battery Location
Front
Maximum Brightness
200 lm
Intrinsically Safe
Yes
Special Operating Modes
No Special Light Output
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Brightness Levels
200 lm
Includes Secondary Light
No
Head Adjustability
Multi-angle
Beam Color
White

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Nylon, Number of Light Output Modes 1, Maximum Beam Distance 143 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 10.5 hr, Series X-Series, Weight with Batteries 5.4 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.