This item is Discontinued.

Nightstick Handheld Flashlight, LED, Black, PK4 NSP-1224B

Handheld Flashlight, LED, Black, PK4 (Discontinued)

  • Mfr # NSP-1224B
  • Zoro # G9741527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1224B
Zoro #
G9741527
UPC #
017398803571
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Battery Size
AAA
Length
7.90 in
Body Dia.
1.10 in
Manufacturers Warranty Length
1 yr

Details

Item
Handheld Flashlight
Flashlight Grade
General Purpose
Lumens Range
100 to 249
Maximum Lumens Output
65
Number of Batteries
4
Lumens
65/100/125
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Battery Burn Time
2.5/5 hr
Light Output Modes
High
Flashlight Beam Type
Dual, Fixed, Flood
Peak Beam Intensity
505cd
Drop Rating
2.0m
Lens Material
Polycarbonate
Water Penetration Rating
IPx4
Batteries Included
Yes
Weight with Batteries
5.20 oz
Beam Distance
45m
Standards
CE
Lamp Life
35,000 hr
Flashlight Grouping Type
Handheld Flashlight
Body Material
Plastic

Description

Handheld Flashlight, Battery Size AAA, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 5.20 oz, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.