Head Lamp, LED, H-150L L-80L, Waterproof
Mfr # NSP-4605B
Zoro # G9823460
product price: $29.19
/eaSold in multiples of 4 for $116.76
Key Features
Body Color
Black
Lumens
150/80(Spotlight)
Bulb Technology
LED
Number of Batteries
3
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSP-4605B
Zoro #
G9823460
UPC #
-
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Details
Item
Head Lamp,LED,H-150L L-80L,Waterprf,PK4
Body Color
Black
Lumens
150/80(Spotlight)
Bulb Technology
LED
Number of Batteries
3
Lamp Type
Led
Flashlight Grouping Type
Spotlight, Floodlight
Casing Material
Engineered Polymer
Description
Head Lamp,LED,H-150L L-80L,Waterprf,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.