Headlamp

  • Mfr # XPR-5552G

  • Zoro # G322917748


product price:  $73.39
/ea

Key Features

Maximum Brightness
250 lm
Strap Material
Elastic
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Drop Rating
2 m
Number of Light Output Modes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPR-5552G
Zoro #
G322917748
UPC #
017398809733
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
1 1/8 in
Manufacturer Warranty Length
2 yr Limited
Overall Length
2 1/2 in

Details

Item
Headlamp
Maximum Brightness
250 lm
Strap Material
Elastic
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Drop Rating
2 m
Number of Light Output Modes
2
Body Color
Green
Includes
2 ft USB-C Charging Cord, 3M(R) Dual Lock(TM) Fastener with Alcohol Wipe, Elastic Non-Slip Head Strap, Headlamp, LiPo Rechargeable Battery
Run Time Levels
8 hr, 40 hr
Mount Type
Head Strap, Helmet Clip
Number of Batteries
1
Run Time at Maximum Brightness
8 hr
Intrinsically Safe
Yes
Body Material
Polymer
Beam Pattern
Flood
Switch Type
Push Button
Light Output Modes
High, Low
Includes Secondary Light
Yes
Head Strap Style
Around the Head
Charging Time
2.8 hr
Charger Style Included
USB Type-C Cord
Weight with Batteries
51 g
Rechargeable
Yes
IP Rating
IP67
Head Adjustability
Adjustable
Maximum Run Time
8 hr
Standards
ATEX, cETLus, IECEx
Hazardous Location Specification
Class III, Div 1, Class III, Div 2
Beam Focus
Adjustable
Beam Color
Green, Red, White

Description

Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Green, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance Not Applicable, Maximum Brightness 250 lm, Run Time at Maximum Brightness 8 hr, Series Not Applicable, Weight with Batteries 51 g, Charger Style Included USB Type-C Cord, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.