Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Holster, 1-19/32inL, 2-45/64inW 5420-HOLSTER

Holster, 1-19/32inL, 2-45/64inW (Discontinued)

  • Mfr # 5420-HOLSTER
  • Zoro # G6217242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420-HOLSTER
Zoro #
G6217242
UPC #
017398802345
Country of Origin
China

Dimensions

Length
1-19/32"
Height
6 19/32 in
Width
2 45/64 in

Details

For Use With
5420/5422 Series
Color
Black
Item
Flashlight Holster

Description

Flashlight Holster, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.