Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Ind Pocket Flashlight, LED, Black, PK4 MT-110

Ind Pocket Flashlight, LED, Black, PK4 (Discontinued)

  • Mfr # MT-110
  • Zoro # G9741551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-110
Zoro #
G9741551
UPC #
017398803700
Country of Origin
China

Dimensions

Length
3.9 in
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.9 in
Flashlight Battery Size
AA

Details

Item
Industrial Mini Flashlight
Body Color
Black
Lumens
90
Flashlight Battery Type
Alkaline
Number of Batteries
1
Rechargeable
No
Flashlight Body Material
Aircraft Grade Aluminum
Safety Rated
Not Safety Rated
Standards
CE
Beam Distance
48m
Lens Material
Polycarbonate
Light Output Modes
High
Peak Beam Intensity
584cd
Run Time on High Setting
1 hr
Flashlight Grouping Type
Mini-TAC Light
Flashlight Beam Type
Fixed
Switch Type
Push button
Lamp Life
50,000 hr
Flashlight Grade
Industrial
Lamp Type
Led
Batteries Included
Yes
Battery Burn Time
1 hr
Maximum Lumens Output
90
Drop Rating
2.0m
Water Penetration Rating
IPx4
Special Light Output Mode
No Special Light Output
Lumens Range
50 to 99
Lighting Technology
LED

Description

Industrial Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 1 hr, Length 3.9 in, Body Dia. 0.9 in, 90 Lumens, Lumens Range 50 to 99, Run Time on High Setting 1 hr, Maximum Lumens Output 90, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.