Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Industrial Mini Flashlight, LED, Black MT-110

Industrial Mini Flashlight, LED, Black (Discontinued)

  • Mfr # MT-110
  • Zoro # G9040726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-110
Zoro #
G9040726
UPC #
017398803700
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
3.90"
Body Dia.
0.90"
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
1
Lumens Range
50 to 99
Lumens
90
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Water Penetration Rating
IPx4
Lamp Life
50,000 hr.
Maximum Lumens Output
90
Run Time on High Setting
1 hr.
Lighting Technology
LED
Drop Rating
2.0m
Battery Burn Time
1 hr.
Safety Rated
Not Safety Rated
Standards
CE
Flashlight Beam Type
Fixed
Peak Beam Intensity
584cd
Lens Material
Polycarbonate
Flashlight Body Material
Aluminum
Item
Mini Flashlight
Light Output Modes
High
Switch Type
Push button
Beam Distance
48m
Batteries Included
Yes
Special Light Output Mode
No Special Light Output

Description

Mini Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 1 hr, Length 3.90 in, Body Dia. 0.90 in, 90 Lumens, Lumens Range 50 to 99, Run Time on High Setting 1 hr, Maximum Lumens Output 90, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.