This item is Discontinued.

Nightstick Industrial Penlight, LED, Black MT-220

Industrial Penlight, LED, Black (Discontinued)

  • Mfr # MT-220
  • Zoro # G9040762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-220
Zoro #
G9040762
UPC #
017398803748
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
6.00"

Details

Lamp Type
LED
Flashlight Grouping Type
Penlight
Number of Batteries
2
Lumens Range
100 to 249
Lumens
200/90/45
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Batteries Included
Yes
Run Time on High Setting
1.5 hr
Water Penetration Rating
IPX7
Switch Type
Push button
Beam Distance
100m
Item
Penlight
Replacement Lamps
No
Flashlight Body Material
Aluminum
Maximum Lumens Output
200
Lighting Technology
LED
Light Output Modes
High / Medium / Low
Battery Burn Time
1.5/4/6/2 hr.
Candle Power
2486
Lens Material
Polycarbonate
Lamp Life
50,000 hr.
Standards
CE
Special Light Output Mode
Strobe
Includes
Pocket clip

Description

Penlight, Flashlight Grade Industrial, Lighting Technology LED, Number of Batteries 2, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Length 6.00 in, Lumens Range 100 to 249, Maximum Lumens Output 200, 200/90/45 Lumens, Run Time on High Setting 1.5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 1.5/4/6/2 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.