Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nightstick NIGHTSTICK 80/55/40 Lumens, LED Black Headlamp NSP-4604B

NIGHTSTICK 80/55/40 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # NSP-4604B
  • Zoro # G5210861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4604B
Zoro #
G5210861
UPC #
017398801874
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.7 in
Manufacturers Warranty Length
Limited Lifetime
Length
2.44"
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
80/55/40
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
50 to 99
Number of Batteries
3
Peak Beam Intensity
650 cd
Special Light Output Mode
No Special Light Output
Flashlight Battery Type
Alkaline
Mounting Type
Strap
Flashlight Body Material
Plastic
Run Time on High Setting
5 hr
Safety Rated
Not Safety Rated
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Standards
CE
Lamp Life
50,000 hr
Water Penetration Rating
IPX7
Drop Rating
2.0 m
Switch Type
Push Button
Lens Material
Polycarbonate
Item
Headlamp
Includes
(3) AAA Premium Batteries, Flashlight, Nonslip Elastic Band
Weight with Batteries
3.7 oz
Battery Burn Time
5/7 hr
Batteries Included
Yes
Maximum Lumens Output
80
Light Output Modes
High
Beam Distance
50 m
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 3.7 oz, Rechargeable No, Drop Rating 2.0 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.