Nightstick
Orange No Led General Purpose Handheld Flashlight, 270 lm
Mfr # NSP-1260
Zoro # G0423549
Sold in multiples of 2 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade General Purpose
- Lumens Range 250 to 449
- Maximum Lumens Output 270 lm
- Number of Batteries 4
- Flashlight Battery Size AA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- GE LAMPS GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (250R40/1)
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- NIGHTSTICK Green No 200 lm (XPP-5418GX)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- Nightstick Handheld Flashlights