Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nightstick Penlight, Industrial, LED, AA Battery MT-120

Penlight, Industrial, LED, AA Battery (Discontinued)

  • Mfr # MT-120
  • Zoro # G0423628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-120
Zoro #
G0423628
UPC #
017398803717
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
5.59 in

Details

Lamp Type
LED
Flashlight Grouping Type
Mini-TAC Light
Number of Batteries
2
Lumens Range
100 to 249
Lumens
140
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Lens Material
Polycarbonate
Item
Industrial Penlight
Switch Type
Push button
Standards
CE
Lamp Life
50,000 hr
Replacement Lamps
No
Maximum Lumens Output
140
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Light Output Modes
High
Candle Power
1173
Batteries Included
Yes
Run Time on High Setting
1.5 hr
Battery Burn Time
1.5 hr
Includes
Lanyard, Pocket Clip
Beam Distance
68m
Flashlight Body Material
Aircraft Grade Aluminum
Lighting Technology
LED

Description

Industrial Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Length 5.59 in, Lumens Range 100 to 249, Maximum Lumens Output 140, 140 Lumens, Run Time on High Setting 1.5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 1.5 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.