Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Pocket Dual Light, LED NSP-1310RM

Pocket Dual Light, LED (Discontinued)

  • Mfr # NSP-1310RM
  • Zoro # G9823549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1310RM
Zoro #
G9823549
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
6-1/2"

Details

Lamp Type
Led
Flashlight Grouping Type
Pocket Work Light
Number of Batteries
3
Lumens Range
5 to 150
Lumens
150/80/5
Body Color
Red/Black
Flashlight Grade
General Purpose
Flashlight Body Material
Polymer
Item
Pocket Dual Light,LED,PK4
Run Time on High Setting
2.25 hr.
Maximum Lumens Output
150

Description

Pocket Dual Light,LED,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.