This item is Discontinued.

Nightstick Red Rechargeable 350 lm NSR-2522RM

Red Rechargeable 350 lm (Discontinued)

  • Mfr # NSR-2522RM
  • Zoro # G2384623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSR-2522RM
Zoro #
G2384623
UPC #
017398804868
Country of Origin
China

Dimensions

Length
7.4"
Body Dia.
1.7"

Details

Maximum Lumens Output
350
Number of Batteries
1
Flashlight Battery Type
Lithium-Ion
Body Color
Red
Rechargeable
Rechargeable
Run Time on High Setting
12 hr.
Flashlight Body Material
Engineered Polymer
Item
Flashlight,Dual Light,w/Magnets,Rchgrbl
Lumens
350/250/140
Includes
Wall/Vehicle Mountable Charger; AC/DC Power Supplies; Removable Lanyard

Description

Flashlight,Dual Light,w/Magnets,Rchgrbl

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.