Nightstick
Red Rechargeable Led Proprietary, 650 lm lm
Mfr # NSR-9920XL
Zoro # G9741396
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 650 lm
- Number of Batteries 1
- Flashlight Battery Size 3.7 V
- Flashlight Battery Type Lithium-Ion
- Body Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 48-Pack (LR21423-48PK)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- NIGHTSTICK Green No 200 lm (XPP-5418GX)
- NIGHTSTICK Green No Led Industrial Handheld Flashlight, AA, 140 lm lm (XPP-5420G)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- Nightstick Handheld Flashlights