Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nightstick Tactical Flashlight, Black TAC-510XL

Tactical Flashlight, Black (Discontinued)

  • Mfr # TAC-510XL
  • Zoro # G005929068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-510XL
Zoro #
G005929068
UPC #
017398804196
Country of Origin
China

Dimensions

Battery Size
18650
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/4 in
Body Diameter
1 in
Alternate Battery Size
CR123

Details

Item
Tactical Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Nylon
Drop Rating
2 m
Switch Type
Push Button
Standards
BC, CE Certified, IS 16046 R-41133329, UK CA
Light Output Modes
High, Low, Medium
Lighting Technology
LED
Special Features
Multifuel
Lens Material
Polycarbonate
Features
High-Efficiency Deep Parabolic Reflector
Charging Time
4 hr
Lamp Life
50,000 hr
Peak Beam Intensity
10,765 cd
Weight with Batteries
5.1 oz
Handle Shape
Round
Application
Automotive, Hardware/Tool, Hunting/Recreation, Industrial, Law Enforcement, Re and Rescue, Security
Power Source
Battery
Beam Distance Levels
99 m, 157 m, 205 m
Run Time Levels
2 hr, 3.75 hr, 8.75 hr
Brightness Levels
140 lm, 350 lm, 800 lm
Includes Charger
No
Maximum Beam Distance
205 m
Includes Batteries
Yes
Beam Pattern
Spot
IP Rating
IPX7
Special Operating Modes
Strobe
Battery Chemistry
Lithium Ion
Run Time at Maximum Brightness
2 hr
Maximum Run Time
8.8 hr
Charger Style Included
AC/DC Charger Cords
Resistance Properties
Chemical Resistant, Impact Resistant
Grip Style
Non-Slip
Beam Intensity Levels
2,460 cd, 6,182 cd, 10,765 cd
Switch Location
Tail
Number of Light Output Modes
3
Maximum Brightness
800 lm
Includes Secondary Light
No
Intrinsically Safe
No
Beam Focus
Fixed
Beam Color
White

Description

Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 205 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 5.1 oz, Charger Style Included AC/DC Charger Cords, Alternate Battery Size CR123, Includes Charger No, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.