Shop NIK LIGHT
See all product information
Create Account
Task Light, 20W, LED, 2,600 lm, IP65, 14.75
- Mfr # IR-LED-COB-S
- Zoro # G308664550
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
6000K
Lighting Technology
LED
Lamp Life
40,000 hr
Beam Angle
60 Degrees
Overall Height
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR-LED-COB-S
- Zoro #
- G308664550
- UPC #
- -
- Country of Origin
- Italy
- Item
- Task Light
- Color Temperature
- 6000K
- Lighting Technology
- LED
- Lamp Life
- 40,000 hr
- Beam Angle
- 60 Degrees
- Maximum Brightness
- 2,600 lm
- Resistance Properties
- Water Resistant
- Operating Voltage
- 100 to 240V AC
- Arm Design
- Articulating
- Bulb Wattage
- 20W
- IP Rating
- IP65
- Arm Adjustability
- Horizontal & Vertical Swivel
- Mount Type
- Screw-Down Base
- Electrical Connection Type
- Plug
- Arm Reach
- 4.72 in
Dimensions
- Overall Height
- 14.75 in
- Base Depth
- 6 1/8 in
- Base Diameter
- 70 mm
- Head Diameter
- 130 mm
- Power Cord Length
- 2 m
Description
Task Light, Arm Reach 4.72 in, Arm Design Articulating, Bulb Wattage 20W, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,600 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 2 m, Arm Adjustability Horizontal & Vertical Swivel, Base Diameter 70 mm, Color Rendering Index Not Applicable, Color Temperature 6000K, Electrical Connection Type Plug, Head Diameter 130 mm, Base Depth 6 1/8 in, Beam Angle 60 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.