Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6095
Zoro #
G6022082
UPC #
-
Country of Origin
Germany
Dimensions
Attachment Dia.
1"
For Hose Diameter
1 1/8 in
Details
Fits Vacuum Brand
Nilfisk
For Vacuum Type
Shop Vacuum
Item
Animal Care Kit
Includes
11 ft Hose, Brush Curry Comb, Currycomb, Spiked Curry Comb
For Use With
10W854
Fits Vacuum Models
AERO 21 / AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 33, ATTIX 33 M-H, ATTIX 40 INOX, ATTIX 44, ATTIX 44 M-H, ATTIX 50, ATTIX 7, ATTIX 7 - H-CLASS, ATTIX 7 - M-CLASS, MAXXI II 35 WD, MAXXI II 55 WD, MAXXI II 75 WD, V HS 42 M-H, VHS 40
For Use With Mfr. Model Number
10W854
Description
Animal Care Kit, For Hose Diameter 1 1/8 in, Includes 11 ft Hose, Brush Curry Comb, Currycomb, Spiked Curry Comb, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models AERO 21 / AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 33, ATTIX 33 M-H, ATTIX 40 INOX, ATTIX 44, ATTIX 44 M-H, ATTIX 50, ATTIX 7, ATTIX 7 - H-CLASS, ATTIX 7 - M-CLASS, MAXXI II 35 WD, MAXXI II 55 WD, MAXXI II 75 WD, V HS 42 M-H, VHS 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.