This item is Discontinued.

Nilfisk Attix (Blue Line) Shop Vacuum, 1-1/4" Hose Dia., 120 cfm 900138

Attix (Blue Line) Shop Vacuum, 1-1/4" Hose Dia., 120 cfm (Discontinued)

  • Mfr # 900138
  • Zoro # G6595823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900138
Zoro #
G6595823
UPC #
-
Country of Origin
Hungary

Dimensions

Hose Dia.
1-1/4"

Details

Air Flow
120 cfm
Amps
10
Average Brush Life
1,000 hr
Peak HP
1.6
Series
Attix (Blue Line)
Static Pressure
105 in
Tank Material
Polypropylene
Vacuum Capacity
19 gal.
Item
Shop Vacuum

Description

Static Pressure 105 in, Tank Material Polypropylene, Average Brush Life 1,000 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.