Bathroom Cleaner, 20 gal, Packet
- Mfr # All Cleaner XP
- Zoro # G216267287
product price:Â
$
6,241.99
/ea
Key Features
Series
Advance
Container Type
Packet
Container Size
20 gal
Application
Restroom Care
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- All Cleaner XP
- Zoro #
- G216267287
- UPC #
- 706155000062
- Country of Origin
- Mexico
Dimensions
- Container Size
- 20 gal
- Overall Width
- 20 in
- Overall Height
- 38 1/2 in
- Cord Length
- 25 ft
- Vacuum Hose Length
- 15 ft
- Overall Length
- 34 in
- Spray Line Length
- 25 ft
- Blower Hose Length
- 13 ft
- Wire Rope Length
- 34 in
- Length
- 34 in
- Fits Chest Size
- Clam Shell Design for Easy Access to the Component Pallet, Component Pallet is Removable, Optional Front Mount Squeegee for Easy Water Pick-Up, The Spray Gun Makes Dirt Removal Easy in Hard to Reach Areas and Allows for Quick Rinsing of Surfaces, Universal Chemical Bottle Storage
Description
Restroom Cleaning System, Solution Tank Capacity 20 gal, Recovery Tank Capacity 12 gal, Cord Length 25 ft, Operating Pressure 500 psi, Power Source AC, Includes (7) Metering Tip Packet, Fill Hose, Floor Squeegee Tool, Hand Squeegee Tool, Scrub Brush with Squeegee, Two-Bend Wand, Variable Pressure Gun, Air Flow Rate 97 cfm, Blower Hose Length 13 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.