Dish Soap, 1 gal, Jug, PK4

  • Mfr # 43607
  • Zoro # G603456775
product price: 
$
129.99
/pk of 4, $32.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Lemon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43607
Zoro #
G603456775
UPC #
10850017436074
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Lemon
Color
Yellow
Recommended Dilution
Ready to Use
Standards
California Proposition 65 Compliant, Kosher
Container Type
Jug
Item - Dishwashing
Dishwashing Detergent
RTU Yield per Container
1 gal
Biodegradable
Yes
Minimum Effective Temperature
32 Degrees F
Surfaces for Use On
Countertops, Dishes, Hard Nonporous Surfaces, Pots and Pans
Maximum RTU Yield per Container
1 gal
Base Formula
Water-Based
NSF Rating
Not Rated
pH Level
7.1 to 9.9
pH Value
Neutral
Maximum Effective Temperature
110 Degrees F
Rinse Required
Yes
Minimum RTU Yield per Container
1 gal
Septic System Safe
Yes
Phosphate Free
Yes
Product Type
Dish Soap
Series
Joy(R) Professional
Wire Color
Yellow

Description

Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Standards California Proposition 65 Compliant, Kosher, Base Formula Water-Based, Biodegradable Yes, Color Yellow, Maximum Effective Temperature 110 Degrees F, Maximum RTU Yield per Container 1 gal, Minimum Effective Temperature 32 Degrees F, Minimum RTU Yield per Container 1 gal, NSF Rating Not Rated, Phosphate Free Yes

Ratings & reviews