Shop NILFISK
See all product information
Create Account
Circuit Breaker, 18A, 250V AC
Mfr # 56171535
Zoro # G309897094
product price:Â
$
17.99
/ea
Key Features
Amps
18 A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 1
Terminal Connection
Blade
DC Voltage Rating
50V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56171535
- Zoro #
- G309897094
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 18 A
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Type 1
- Terminal Connection
- Blade
- DC Voltage Rating
- 50V DC