Shop TORNADO
See all product information
Create Account
Circuit Breaker, 70A, 250V AC
Mfr # 16441
Zoro # G909908794
product price:Â
$
27.69
/ea
Key Features
Amps
70 A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 2
Terminal Connection
Screw
DC Voltage Rating
50V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16441
- Zoro #
- G909908794
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Circuit Breaker
- Amps
- 70 A
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Type 2
- Terminal Connection
- Screw
- DC Voltage Rating
- 50V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.