Shop NILFISK
See all product information
Create Account
Circuit Breaker, 20A, 250V AC
Mfr # 56395454
Zoro # G109915561
product price:Â
$
10.49
/ea
Key Features
Amps
20 A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 1
Terminal Connection
Blade
DC Voltage Rating
50V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56395454
- Zoro #
- G109915561
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 20 A
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Type 1
- Terminal Connection
- Blade
- DC Voltage Rating
- 50V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.