Shop NILFISK
See all product information
Create Account
CIRCUIT BREAKER - 35A SCREW-ON TERMINAL W/HARDWARE
Mfr # 41428A
Zoro # G909920741
product price:Â
$
26.19
/ea
Key Features
Amps
35 A
Terminal Connection
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41428A
- Zoro #
- G909920741
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 35 A
- Terminal Connection
- Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.