Shop NILFISK
See all product information
Create Account
Circuit Breaker, 70A, 250V AC
Mfr # 56454429
Zoro # G909880373
product price:Â
$
27.69
/ea
Key Features
Amps
70 A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 2
Terminal Connection
90-Degree Screw
DC Voltage Rating
50V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56454429
- Zoro #
- G909880373
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 70 A
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Type 2
- Terminal Connection
- 90-Degree Screw
- DC Voltage Rating
- 50V DC