Shop NILFISK
See all product information
Create Account
Circuit Breaker, 70A, Not Rated
Mfr # 56393722
Zoro # G509843273
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Amps
70 A
AC Voltage Rating
Not Rated
Terminal Connection
Screw
DC Voltage Rating
30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56393722
- Zoro #
- G509843273
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 70 A
- AC Voltage Rating
- Not Rated
- Terminal Connection
- Screw
- DC Voltage Rating
- 30V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.