Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Filter, 13-49/64" L, 10-41/64" W, 1-1/2" H (Discontinued)

  • Mfr # 8-17079
  • Zoro # G1925590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-17079
Zoro #
G1925590
UPC #
-
Country of Origin
Italy

Dimensions

Height
1 1/2 in
Width
33-23/64"
Length
13 3/4 in

Details

Item
Filter
Material
Polyester
Efficiency
74%

Description

Height 1 1/2 in, Length 13 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.