Zoro Homepage

Floor Burnisher

  • Mfr # BU800 20B

  • Zoro # G816293389


product price: $14,785.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU800 20B
Zoro #
G816293389
UPC #
706155484800
Country of Origin
Mexico

Details

Item
Battery Burnisher

Description

Floor Burnisher, Recovery Tank Capacity Not Applicable, Deck Style Disk, Brush Speed - Maximum 2,000 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Includes Not Applicable, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time Not Applicable, Brush Pressure - Maximum 30 lb, Brush Speed - Minimum 2,000 RPM, Cord Length Not Applicable, Features Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.