Floor Scrubber, 47 in L, 24 in W
Mfr # AS430C
Zoro # G516332555
product price: $3,240.00
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS430C
Zoro #
G516332555
UPC #
706155484381
Country of Origin
China
Details
Item
Floor Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 13 gal, Deck Style Disk, Brush Speed - Maximum 160 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 17 in, Includes 17 in (430 mm) PPL Brush Disc, 28.5 in (730 mm) Blade Squeegee Front Rubber, 28.5 in (730 mm) Blade Squeegee Rear Rubber, Style Walk Behind, Solution Tank Capacity 13 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum 77 lb, Brush Speed - Minimum 160 RPM, Cord Length 65 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.