Zoro Homepage

Floor Scrubber

  • Mfr # AS5160T

  • Zoro # G016339764


product price: $7,323.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS5160T
Zoro #
G016339764
UPC #
706155484503
Country of Origin
China

Details

Item
Floor Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 16 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Style Walk Behind, Solution Tank Capacity 16 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Brush Pressure - Maximum 60 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.