Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 54 in L, 23 in W

  • Mfr # AS530R

  • Zoro # G916339710


product price: $11,390.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS530R
Zoro #
G916339710
UPC #
706155484558
Country of Origin
China

Details

Item
Floor Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 19 gal, Deck Style Disk, Brush Speed - Maximum 160 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Style Rider, Solution Tank Capacity 19 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Pressure - Maximum 50 lb, Cord Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.