Zoro Homepage

Floor Scrubber

  • Mfr # AS6690T

  • Zoro # G516339721


product price: $10,591.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS6690T
Zoro #
G516339721
UPC #
706155485609
Country of Origin
China

Details

Item
Floor Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 24 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 26 in, Style Walk Behind, Solution Tank Capacity 22 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Pressure - Maximum 93 lb, Brush Speed - Minimum 200 RPM, Cord Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.