Zoro Homepage

Floor Scrubber

  • Mfr # SC1500 20D REV EcoFlex

  • Zoro # G616293404


product price: $15,318.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1500 20D REV EcoFlex
Zoro #
G616293404
UPC #
706155018777
Country of Origin
Mexico

Details

Item
Stand On Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 12.5 gal, Deck Style Orbital, Brush Speed - Maximum 140 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Includes Debris Catch Cage, Style Stand Up, Solution Tank Capacity 12 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum 75 lb, Brush Speed - Minimum 140 RPM, Cord Length Not Applicable, Features EcoFlex, Quiet mode

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.