Zoro Homepage

Floor Scrubber

  • Mfr # SC2000 20D EcoFlex Li-Ion

  • Zoro # G416293390


product price: $18,971.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2000 20D EcoFlex Li-Ion
Zoro #
G416293390
UPC #
-
Country of Origin
United States

Details

Item
Rider Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 155 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 20 in, Includes Debris Catch Cage, SmartFlow Technology, Style Rider, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Brush Pressure - Maximum 33 lb, Brush Speed - Minimum 155 RPM, Cord Length Not Applicable, Features EcoFlex, SmartFlow Technology

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.