Zoro Homepage

Floor Scrubber

  • Mfr # SC4000 34D EcoFlex

  • Zoro # G116293348


product price: $36,178.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4000 34D EcoFlex
Zoro #
G116293348
UPC #
-
Country of Origin
United States

Details

Item
Rider Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 28 gal, Deck Style Disk, Brush Speed - Maximum 260 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 34 in, Style Rider, Solution Tank Capacity 28 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum 167 lb, Brush Speed - Minimum 260 RPM, Cord Length Not Applicable, Features EcoFlex, SmartFlow Technology

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.