Floor Scrubber
Mfr # SC500 X20R EcoFlex
Zoro # G316293377
product price: $13,181.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC500 X20R EcoFlex
Zoro #
G316293377
UPC #
706155020190
Country of Origin
Hungary
Details
Item
Walk-behind Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 12 gal, Deck Style Orbital, Brush Speed - Maximum 155 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Includes Integrated Pad Holder, Linatex Squeegee, Maroon Stripping Pad, Style Walk Behind, Solution Tank Capacity 12 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Pressure - Maximum 66 lb, Brush Speed - Minimum 155 RPM, Cord Length Not Applicable, Features Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.