Zoro Homepage

Floor Scrubber

  • Mfr # SC5000 36C

  • Zoro # G216293323


product price: $46,552.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC5000 36C
Zoro #
G216293323
UPC #
706155486279
Country of Origin
United States

Details

Item
Rider Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 37 gal, Deck Style Cylindrical, Brush Speed - Maximum 250 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 36 in, Includes Midlite Grit Brushes, Safety Warning Beacon, Style Rider, Solution Tank Capacity 37 gal, Product Type Floor Scrubber, Battery Run Time 6 hr, Brush Pressure - Maximum 230 lb, Brush Speed - Minimum 250 RPM, Cord Length Not Applicable, Features SmartFlow Technology

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.