Zoro Homepage

Floor Scrubber

  • Mfr # SC550 20D EcoFlex

  • Zoro # G816293419


product price: $14,687.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC550 20D EcoFlex
Zoro #
G816293419
UPC #
-
Country of Origin
Hungary

Details

Item
Walk-behind Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 13 gal, Deck Style Disk, Brush Speed - Maximum 120 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 20 in, Includes Splash Guard, Style Walk Behind, Solution Tank Capacity 13 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum 30 kg, Brush Speed - Minimum 120 RPM, Cord Length Not Applicable, Features Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.