Zoro Homepage

Floor Scrubber

  • Mfr # SC750 26D EcoFlex

  • Zoro # G816293372


product price: $22,525.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC750 26D EcoFlex
Zoro #
G816293372
UPC #
706155010474
Country of Origin
Mexico

Details

Item
Walk-behind Scrubber

Description

Floor Scrubber, Recovery Tank Capacity 21 gal, Deck Style Disk, Brush Speed - Maximum 270 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 26 in, Style Walk Behind, Solution Tank Capacity 21 gal, Product Type Floor Scrubber, Battery Run Time 1.5 hr, Brush Pressure - Maximum 80 lb, Brush Speed - Minimum 270 RPM, Cord Length Not Applicable, Features Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.