Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial, Shop Vacuum, 15 gal, HEPA, 99 cfm, 1 1/2 hp

  • Mfr # L01799531

  • Zoro # G9006663


product price: $4,261.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
99 cfm
Static Pressure
117 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01799531
Zoro #
G9006663
UPC #
094716585517
Country of Origin
United States

Dimensions

Tank Size
15 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
21 1/2 in
Length
24 in
Power Cord Length
30 ft
Hose Dia.
1-1/2"
Hose Length
10 ft.
Height
37 1/2 in

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
99 cfm
Static Pressure
117 in
Tank Material
Plastic
Tank Dry Capacity
15 gal
Tank Wet Capacity
15 gal
Vacuum Collection Type
Bagless
Watts
1300
Peak Horsepower
1 1/2 hp
Voltage
115 V
Amps
10.3
Frequency
60
Weight
65 lb
Vacuum Capacity
15 gal.
Series
Industrial
Vacuum Product Grouping
Critical Area Vacuums
Casters
Yes
Average Brush Life
1,000 hr
Drain
No
Vacuum Filter
Cartridge
Includes
(2) Steel Wands, 10 ft Neoprene Hose, 16 in Wheeled Floor Nozzle, Crevice Nozzle, Dust Brush, HEPA Filter, Polyliners, Trolley
Sound Level
75 dB
Current
8.3 A
Vacuum Filtration Type
HEPA
Power
1,000 W
Vacuum Power Source
Corded
Vacuum Air Flow
99 cfm

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.5 Percent @ 2u, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 99 cfm, Static Pressure 117 in, Sound Level 75 dB, Tank Material Plastic, Tank Size 15 gal, Tank Dry Capacity 15 gal, Tank Wet Capacity 15 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Not Applicable, Number of Motor Stages Not Applicable, Peak Horsepower 1 2/5 hp, Power 1,000 W, Current 8.3 A, Frequency 60 Hz, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.