Zoro Homepage

Industrial, Shop Vacuum, 26 gal, Standard, 270 cfm, 3 hp

  • Mfr # 401 0300 476

  • Zoro # G9926725


product price: $5,385.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Dry
Air Flow
270 cfm
Static Pressure
71 in
Tank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401 0300 476
Zoro #
G9926725
UPC #
094720882633
Country of Origin
Italy

Dimensions

Tank Size
26 gal
Vacuum Hose Dia.
2 3/4 in
Width
23 5/8 in
Length
31 1/2 in
Power Cord Length
30 ft
Height
62 1/4 in

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Vacuum Air Flow 270 cfm, Static Pressure 71 in, Sound Level 71 dB, Tank Material Steel, Tank Size 26 gal, Tank Dry Capacity 26 gal, Tank Wet Capacity 26 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 3, Peak Horsepower 3 hp, Power 2,400 W, Current 15.8 A, Frequency 60 Hz, Voltage 120V AC, Height 62 1/4 in, Length 31 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.