OIL230N1 E
- Mfr # 4010400071
- Zoro # G522843847
product price:Â
$
8,279.99
/ea
Key Features
Overall Width
24 9/16 in
Current
16 A
Overall Depth
31 3/4 in
Voltage
120V
Tank Capacity
70 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4010400071
- Zoro #
- G522843847
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 24 9/16 in
- Overall Depth
- 31 3/4 in
- Overall Height
- 57 in
Details
- Item
- Industrial Vacuum
- Current
- 16 A
- Voltage
- 120V
- Tank Capacity
- 70 L
- Vacuum Action Included
- Vacuum Action Included
- Frequency
- 60 Hz
- Flow Rate - Maximum
- 26.4 gpm
Description
Industrial Vacuum, 120V, Current 16 A, Tank Capacity 70 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.