Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 51 in H, 32 in L

  • Mfr # M80242

  • Zoro # G508413361


product price: $8,385.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
72 in
Tank Material
Steel
Tank Size
13 gal
Vacuum Hose Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80242
Zoro #
G508413361
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size
13 gal
Vacuum Hose Dia.
2 3/4 in
Vacuum Hose Length
20 ft
Width
23 5/8 in
Length
31 1/2 in
Power Cord Length
30 ft
Height
51 1/4 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
72 in
Tank Material
Steel
Vacuum Collection Type
Disposable Bag
Peak Horsepower
3 hp
Voltage
120 V
Frequency
60 Hz
Weight
150 lb
Standards
UL Listed
Includes
50mm Accessory Kit with Polyliners
Application
Industrial
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded
Current
15.8 A
Vacuum Air Flow
270 cfm
Sound Level
71 dBA
Filter Efficiency
99.1% @ 1.5 microns

Description

Filtered Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.1 Percent at 1.5 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 270 cfm, Static Pressure 72 in, Sound Level 71 dBA, Tank Material Steel, Tank Size 13 gal, Vacuum Collection Type Bag, Peak Horsepower 3 1/5 hp, Current 15.8 A, Frequency 60 Hz, Voltage 120V AC, Height 51 1/4 in, Length 31 1/2 in, Width 23 5/8 in, Weight 150 lb, Vacuum Hose Dia. 2 3/4 in, Vacuum Hose Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.