Zoro Homepage

Vacuum Bag, Dry, Disposable, 5 PK

  • Mfr # 107417821

  • Zoro # G7915498


product price: $42.35
/pk 5, $8.47/ea

Key Features

Reusable
Non-reusable
Material
Plastic
Bag Type
Dry
Filter Type
Disposable
For Use With
Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107417821
Zoro #
G7915498
UPC #
-
Country of Origin
Czechia

Dimensions

Length
20 in
Width
13"
Height
1 in
Width/Diameter
11 1/4 in

Details

Reusable
Non-reusable
Material
Plastic
Bag Type
Dry
Filter Type
Disposable
Item
Vacuum Bag
For Use With
Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148
Efficiency
HEPA
Includes
(5) Bags
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
VHS 40
Bag Reusability
Non-Reusable
For Vacuum Type
Canister Vacuum
Bag Pickup Type
Dry
Fits Vacuum Brand
Nilfisk
Bag Material
Plastic
Ply Count
1-Ply

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS 40, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1 in, Length 20 in, Width/Diameter 11 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.