Tow Rope Break Strength 140,000lbs 46,667 WLL, Quad 1/2" x 30'

  • Mfr # 24-4050030

  • Zoro # G705829163


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Material
HMPE
Size
Quad 1/2" x 30'
Rated Capacity
46667 WLL
Overall Length
30 feet
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-4050030
Zoro #
G705829163
UPC #
810097710580
Country of Origin
United States

Dimensions

Length
30 feet
Size
Quad 1/2" x 30'
Overall Length
30 feet
Width
1

Details

Item
Tow Rope
Material
HMPE
Rated Capacity
46667 WLL
Color
Grey
Application
Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists
Breaking Strength
140001 lbs.
Features
VARIETY: The strongest tow rope in the marketplace; SAFER: Will not whip around like a metal chain if broken; LIGHTER: 35% Lighter than similar strength tow ropes; ABRASION RESISTANT: Special coating provides years of use; MADE IN USA: Made from high-quality HMPE fibers for safe and reliable vehicle recovery, transportation, mining, agriculture, pulling, and off-roading
Working Load Limit
46667 lbs.
Includes
1 Tow Rope with Chafe sleeves on ends, storage bag
For Use With
Tow hitches, recovery rigs

Description

Nimbus Synthetic Tow Rope are the lightest tow ropes for their strength on the market. THE PROBLEM: Steel tow chains are bulky and hard to manage. They rust over time and freeze in cold weather. Worst of all, they pose a major safety hazard when broken. THE SOLUTION: Made out of high quality HMPE fibers, Nimbus weighs in at 35% lighter than similar strength tow-ropes and will not rust or freeze. In the event of failure, these tow ropes will not whip around. The light weight makes it much safer to use and minimizes injuries if dropped. Patent pending. Applications: Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists. For additional synthetic rigging equipment, check out our Catapult Ultimate recovery ropes and LockJaw pulling shackles, lifting shackles, synthetic winch lines, winch line extensions and tree savers!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.